Specifications
Dimensions
- Bore Diameter50 mm
- Stroke200 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeClevis
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1DN50-200Z-M9BAL CG1, AIR CYLINDER