Overview
Mfr description
CDG1DN50-250Z-NW CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter50 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber bumper
- Auto-SwitchWith (Built-in magnet)
- Pivot BracketNot assembled
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- Port Thread StandardRc
- Mounting TypeClevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data