Motion
CDG1KDN25-300Z-NW

SMC CORP OF AMERICA
CDG1KDN25-300Z-NW

CG1-Z CDG1KDN25-300Z-NW with 25 mm Bore Size
MI ITEM #09927108
MFR #CDG1KDN25-300Z-NW
List Price$144.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KDN25-300Z-NW

CG1-Z CDG1KDN25-300Z-NW with 25 mm Bore Size
MI ITEM #09927108
MFR #CDG1KDN25-300Z-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.60/each for your price

Overview

Mfr description
CDG1KDN25-300Z-NW CG1, AIR CYLINDER
  • Non-rotating, double acting, single rod
  • Bore size (mm): 20, 25, 32, 40, 50, 63
  • Standard strokes (mm): 25 to 300
  • High non-rotating accuracy
  • High speed operation/long life
  • Auto switch capable

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Pivot Bracket
    Not assembled
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Port Thread Standard
    Rc
  • Mounting Type
    Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought