Motion
CDG1KFA63-100Z-A93S

SMC CORP OF AMERICA
CDG1KFA63-100Z-A93S

CG1-Z CDG1KFA63-100Z-A93S with 63 mm Bore Size
Mi Item #09927242
MFR #CDG1KFA63-100Z-A93S
Price$228.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KFA63-100Z-A93S

CG1-Z CDG1KFA63-100Z-A93S with 63 mm Bore Size
Mi Item #09927242
MFR #CDG1KFA63-100Z-A93S

Mfr description
CDG1KFA63-100Z-A93S CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.40/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)