Specifications
Dimensions
- Bore Diameter50 mm
- Stroke1000 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeClevis
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- SeriesCG1-Z
Overview
Mfr description
CDG1DN50TN-1000Z-W CG1, AIR CYLINDER