Motion
CDG1DN50TN-250JZ-NW

SMC CORP OF AMERICA
CDG1DN50TN-250JZ-NW

CG1-Z CDG1DN50TN-250JZ-NW with 50 mm Bore Size
MI ITEM #09927307
MFR #CDG1DN50TN-250JZ-NW
Price$301.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1DN50TN-250JZ-NW

CG1-Z CDG1DN50TN-250JZ-NW with 50 mm Bore Size
MI ITEM #09927307
MFR #CDG1DN50TN-250JZ-NW

Mfr description
CDG1DN50TN-250JZ-NW CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.25/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    250 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Clevis
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Nylon tarpaulin
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)