Specifications
Dimensions
- Bore Diameter20 mm
- Stroke50 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeRear flange
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1GN20TN-50FZ-M9PSAPCS CG1, AIR