Specifications
Dimensions
- Bore Diameter32 mm
- Stroke800 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeAir cushion
- Mounting TypeAxial Foot
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1LA32-800Z-M9BL CG1, AIR CYLINDER