Specifications
Dimensions
- Bore Diameter20 mm
- Stroke75 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeRear flange
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1KGN20-75Z CG1, AIR CYLINDER
- Non-rotating, double acting, single rod
- Bore size (mm): 20, 25, 32, 40, 50, 63
- Standard strokes (mm): 25 to 300
- High non-rotating accuracy
- High speed operation/long life
- Auto switch capable