Specifications
Dimensions
- Bore Diameter80 mm
- Stroke125 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderLow speed cylinder (5 to 50 mm/s)
- Mounting TypeClevis
- Pivot BracketNot assembled
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)