Motion
CDG1UA50TN-150JZ-M9BWZ

SMC CORP OF AMERICA
CDG1UA50TN-150JZ-M9BWZ

CG1-Z CDG1UA50TN-150JZ-M9BWZ with 50 mm Bore Size
MI ITEM #09927841
MFR #CDG1UA50TN-150JZ-M9BWZ
List Price$316.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UA50TN-150JZ-M9BWZ

CG1-Z CDG1UA50TN-150JZ-M9BWZ with 50 mm Bore Size
MI ITEM #09927841
MFR #CDG1UA50TN-150JZ-M9BWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.65/each for your price

Overview

Mfr description
CDG1UA50TN-150JZ-M9BWZ CG1, AIR

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    50 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Air cushion
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Nylon tarpaulin
  • Port Thread Standard
    NPT
  • Mounting Type
    Front trunnion
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought