Motion
CDG1UA63TN-150Z-NV-M9PW

SMC CORP OF AMERICA
CDG1UA63TN-150Z-NV-M9PW

CG1-Z CDG1UA63TN-150Z-NV-M9PW with 63 mm Bore Size
MI ITEM #09928011
MFR #CDG1UA63TN-150Z-NV-M9PW
Price$314.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UA63TN-150Z-NV-M9PW

CG1-Z CDG1UA63TN-150Z-NV-M9PW with 63 mm Bore Size
MI ITEM #09928011
MFR #CDG1UA63TN-150Z-NV-M9PW

Mfr description
CDG1UA63TN-150Z-NV-M9PW CG1, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    150 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Front trunnion
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Single Knuckle Joint
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)