Specifications
Dimensions
- Bore Diameter20 mm
- Stroke125 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginJP
- Cushion TypeRubber bumper
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1KRN20-125Z CG1, AIR CYLINDER