Motion
CDG1UA63TN-250Z-NW

SMC CORP OF AMERICA
CDG1UA63TN-250Z-NW

CG1-Z CDG1UA63TN-250Z-NW with 63 mm Bore Size
Mi Item #09928058
MFR #CDG1UA63TN-250Z-NW
Price$232.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UA63TN-250Z-NW

CG1-Z CDG1UA63TN-250Z-NW with 63 mm Bore Size
Mi Item #09928058
MFR #CDG1UA63TN-250Z-NW

Mfr description
CDG1UA63TN-250Z-NW CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    250 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Front trunnion
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)