Motion
CDG1KRN40-100Z

SMC CORP OF AMERICA
CDG1KRN40-100Z

CG1-Z CDG1KRN40-100Z with 40 mm Bore Size
MI ITEM #09928131
MFR #CDG1KRN40-100Z
List Price$118.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KRN40-100Z

CG1-Z CDG1KRN40-100Z with 40 mm Bore Size
MI ITEM #09928131
MFR #CDG1KRN40-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.70/each for your price

Overview

Mfr description
CDG1KRN40-100Z CG1, AIR CYLINDER
  • Double acting, single rod, non-rotating, direct mount
  • Bore size (mm): 20, 25, 32, 40, 50, 63
  • Standard stroke (mm): 25, 50, 75, 100, 125, 150, 200, 250, 300
  • Auto switch capable
  • Variety of lead wires and prewired connectors

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text