Motion
CDG1LA40-75Z-M9BSDPC-XC13A

SMC CORP OF AMERICA
CDG1LA40-75Z-M9BSDPC-XC13A

CG1-Z CDG1LA40-75Z-M9BSDPC-XC13A with 40 mm Bore Size
MI ITEM #09928223
MFR #CDG1LA40-75Z-M9BSDPC-XC13A
Price$228.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LA40-75Z-M9BSDPC-XC13A

CG1-Z CDG1LA40-75Z-M9BSDPC-XC13A with 40 mm Bore Size
MI ITEM #09928223
MFR #CDG1LA40-75Z-M9BSDPC-XC13A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Made to Order
    Auto switch rail mounting style
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CDG1LA40-75Z-M9BSDPC-XC13A CG1, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought