Motion
CDG1KUN50-125Z

SMC CORP OF AMERICA
CDG1KUN50-125Z

CG1-Z CDG1KUN50-125Z with 50 mm Bore Size
MI ITEM #09928284
MFR #CDG1KUN50-125Z
Price$137.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1KUN50-125Z

CG1-Z CDG1KUN50-125Z with 50 mm Bore Size
MI ITEM #09928284
MFR #CDG1KUN50-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CDG1KUN50-125Z CG1, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought