Motion
CDG1UN32-125Z-N-M9B

SMC CORP OF AMERICA
CDG1UN32-125Z-N-M9B

CG1-Z CDG1UN32-125Z-N-M9B with 32 mm Bore Size
Mi Item #09929033
MFR #CDG1UN32-125Z-N-M9B
Price$184.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UN32-125Z-N-M9B

CG1-Z CDG1UN32-125Z-N-M9B with 32 mm Bore Size
Mi Item #09929033
MFR #CDG1UN32-125Z-N-M9B

Mfr description
CDG1UN32-125Z-N-M9B CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.00/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    125 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front trunnion
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)