Motion
CDG1UN32TN-50Z-W-M9PSAPC

SMC CORP OF AMERICA
CDG1UN32TN-50Z-W-M9PSAPC

CG1-Z CDG1UN32TN-50Z-W-M9PSAPC with 32 mm Bore Size
MI ITEM #09929553
MFR #CDG1UN32TN-50Z-W-M9PSAPC
Price$205.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UN32TN-50Z-W-M9PSAPC

CG1-Z CDG1UN32TN-50Z-W-M9PSAPC with 32 mm Bore Size
MI ITEM #09929553
MFR #CDG1UN32TN-50Z-W-M9PSAPC

Mfr description
CDG1UN32TN-50Z-W-M9PSAPC CG1, AIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.00/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    50 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front trunnion
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)