Motion
CDG1RA40-300FZ-M9BMDPC

SMC CORP OF AMERICA
CDG1RA40-300FZ-M9BMDPC

CG1-Z CDG1RA40-300FZ-M9BMDPC with 40 mm Bore Size
MI ITEM #09929585
MFR #CDG1RA40-300FZ-M9BMDPC
List Price$265.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1RA40-300FZ-M9BMDPC

CG1-Z CDG1RA40-300FZ-M9BMDPC with 40 mm Bore Size
MI ITEM #09929585
MFR #CDG1RA40-300FZ-M9BMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.05/each for your price

Overview

Mfr description
CDG1RA40-300FZ-M9BMDPC CG1, AIR
  • Direct mount type, double acting, single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Strokes from 25mm through 300mm
  • Available w/rubber bumper or air cushion
  • Variety of switches, lead wire lengths and prewired connectors

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air cushion
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought