Motion
CDG1UN40-150TZ-M9BSAPC

SMC CORP OF AMERICA
CDG1UN40-150TZ-M9BSAPC

CG1-Z CDG1UN40-150TZ-M9BSAPC with 40 mm Bore Size
MI ITEM #09929675
MFR #CDG1UN40-150TZ-M9BSAPC
List Price$227.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UN40-150TZ-M9BSAPC

CG1-Z CDG1UN40-150TZ-M9BSAPC with 40 mm Bore Size
MI ITEM #09929675
MFR #CDG1UN40-150TZ-M9BSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.05/each for your price

Overview

Mfr description
CDG1UN40-150TZ-M9BSAPC CG1, AIR

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Front trunnion
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text