Motion
CDG1RA63-50Z-M9BWZ

SMC CORP OF AMERICA
CDG1RA63-50Z-M9BWZ

CG1-Z CDG1RA63-50Z-M9BWZ with 63 mm Bore Size
Mi Item #09929918
MFR #CDG1RA63-50Z-M9BWZ
Price$282.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1RA63-50Z-M9BWZ

CG1-Z CDG1RA63-50Z-M9BWZ with 63 mm Bore Size
Mi Item #09929918
MFR #CDG1RA63-50Z-M9BWZ

Mfr description
CDG1RA63-50Z-M9BWZ CG1, AIR CYLINDER
  • Direct mount type, double acting, single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    50 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)