Motion
CDG1YD63TN-125Z

SMC CORP OF AMERICA
CDG1YD63TN-125Z

CG1-Z CDG1YD63TN-125Z with 63 mm Bore Size
MI ITEM #09929999
MFR #CDG1YD63TN-125Z
List Price$165.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YD63TN-125Z

CG1-Z CDG1YD63TN-125Z with 63 mm Bore Size
MI ITEM #09929999
MFR #CDG1YD63TN-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.55/each for your price

Overview

Mfr description
CDG1YD63TN-125Z CG1, AIR CYLINDER
  • Minimum operating pressure: 0.01 to 0.02 (MPa)
  • Double acting, single rod
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
  • Standard stroke: 25, 50, 75, 100, 125, 150, 200, 250, 300 (mm)

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    63 mm
  • Country of Origin
    US
  • Stroke
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    NPT
  • Mounting Type
    Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought