Overview
Mfr description
CDG1YL32-300Z-W CG1, AIR CYLINDER
- Minimum operating pressure: 0.01 to 0.02 (MPa)
- Double acting, single rod
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
- Standard stroke: 25, 50, 75, 100, 125, 150, 200, 250, 300 (mm)
Specifications
- SeriesCG1-Z
- Bore Diameter32 mm
- Country of OriginUS
- Stroke
- Auto-SwitchWith (Built-in magnet)
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- Port Thread StandardRc
- Mounting TypeAxial foot
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data