Motion
CDG1YL40TN-1000FZ

SMC CORP OF AMERICA
CDG1YL40TN-1000FZ

CG1-Z CDG1YL40TN-1000FZ with 40 mm Bore Size
MI ITEM #09930289
MFR #CDG1YL40TN-1000FZ
Price$302.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YL40TN-1000FZ

CG1-Z CDG1YL40TN-1000FZ with 40 mm Bore Size
MI ITEM #09930289
MFR #CDG1YL40TN-1000FZ

Mfr description
CDG1YL40TN-1000FZ CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    1000 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)