1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDG1YL40TN-1400Z-M9N
CG1-Z CDG1YL40TN-1400Z-M9N with 40 mm Bore Size
MI ITEM #
09930291
MFR #
CDG1YL40TN-1400Z-M9N
Price
$485.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDG1YL40TN-1400Z-M9N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDG1YL40TN-1400Z-M9N
CG1-Z CDG1YL40TN-1400Z-M9N with 40 mm Bore Size
MI ITEM #
09930291
MFR #
CDG1YL40TN-1400Z-M9N
Mfr description
CDG1YL40TN-1400Z-M9N CG1, AIR CYLINDER
Minimum operating pressure: 0.01 to 0.02 (MPa)
Double acting, single rod
Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$485
.85
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Stroke
1400 mm
Details
Auto-Switch
With (Built-in magnet)
Country of Origin
US
Port Thread Standard
NPT
Product Type
Round Body Repairable Air Cylinders
Rod Boot
Without rod boot
Series
CG1-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items