Motion
CDG1LN25-75TFZ-A90V

SMC CORP OF AMERICA
CDG1LN25-75TFZ-A90V

CG1-Z CDG1LN25-75TFZ-A90V with 25 mm Bore Size
MI ITEM #09930827
MFR #CDG1LN25-75TFZ-A90V
Price$127.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN25-75TFZ-A90V

CG1-Z CDG1LN25-75TFZ-A90V with 25 mm Bore Size
MI ITEM #09930827
MFR #CDG1LN25-75TFZ-A90V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.15/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Axial foot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CDG1LN25-75TFZ-A90V CG1, AIR CYLINDER
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
  • Auto switch capable with a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought