Motion
CDG1TA32-75Z-NW-A93ZS

SMC CORP OF AMERICA
CDG1TA32-75Z-NW-A93ZS

CG1-Z CDG1TA32-75Z-NW-A93ZS with 32 mm Bore Size
MI ITEM #09930984
MFR #CDG1TA32-75Z-NW-A93ZS
Price$169.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1TA32-75Z-NW-A93ZS

CG1-Z CDG1TA32-75Z-NW-A93ZS with 32 mm Bore Size
MI ITEM #09930984
MFR #CDG1TA32-75Z-NW-A93ZS

Mfr description
CDG1TA32-75Z-NW-A93ZS CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.60/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Rear trunnion
  • Pivot Bracket
    Not assembled
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)