Overview
Mfr description
CDG1ZA20-200Z CG1, AIR CYLINDER
Specifications
- Stroke200 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic Without Trunnion Mounting (Female Thread)
- SeriesCG1-Z
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data