Motion
CDG1WBN63-250Z-A93

SMC CORP OF AMERICA
CDG1WBN63-250Z-A93

CG1-Z CDG1WBN63-250Z-A93 with 63 mm Bore Size
MI ITEM #09931794
MFR #CDG1WBN63-250Z-A93
List Price$260.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WBN63-250Z-A93

CG1-Z CDG1WBN63-250Z-A93 with 63 mm Bore Size
MI ITEM #09931794
MFR #CDG1WBN63-250Z-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.80/each for your price

Overview

Mfr description
CDG1WBN63-250Z-A93 CG1, AIR CYLINDER
  • Style: double acting double rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes (mm): 25 through 300
  • Mounts: basic, axial foot, flange, trunnion
  • Variety of switches available

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    63 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought