Overview
Mfr description
CDG1TA63TN-75Z CG1, AIR CYLINDER
Specifications
- Stroke75 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeHead Side Pivot
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data