Motion
CDG1ZN40TF-400Z

SMC CORP OF AMERICA
CDG1ZN40TF-400Z

CG1-Z CDG1ZN40TF-400Z with 40 mm Bore Size
Mi Item #09932105
MFR #CDG1ZN40TF-400Z
Price$106.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZN40TF-400Z

CG1-Z CDG1ZN40TF-400Z with 40 mm Bore Size
Mi Item #09932105
MFR #CDG1ZN40TF-400Z

Mfr description
CDG1ZN40TF-400Z CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    400 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic, w/o Trunnion Mounting, Female Thread
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)