Motion
CDG5BN100TNSR-350-X165US

SMC CORP OF AMERICA
CDG5BN100TNSR-350-X165US

CG5 CDG5BN100TNSR-350-X165US with 100 mm Bore Size
MI ITEM #09932123
MFR #CDG5BN100TNSR-350-X165US
List Price$513.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN100TNSR-350-X165US

CG5 CDG5BN100TNSR-350-X165US with 100 mm Bore Size
MI ITEM #09932123
MFR #CDG5BN100TNSR-350-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$513.50/each for your price

Overview

Mfr description
CDG5BN100TNSR-350-X165US CG5,
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Auto switch capable

Specifications

  • Series
    CG5
  • Bore Diameter
    100 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic Type
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought