Motion
CDG1ZN40TN-100Z

SMC CORP OF AMERICA
CDG1ZN40TN-100Z

CDG1ZN40TN-100Z CG1 CYLINDER
Mi Item #09932161
MFR #CDG1ZN40TN-100Z
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZN40TN-100Z

CDG1ZN40TN-100Z CG1 CYLINDER
Mi Item #09932161
MFR #CDG1ZN40TN-100Z

Mfr description
CDG1ZN40TN-100Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.35/each

Specifications

Dimensions

  • Stroke  
    100 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic Without Trunnion Mounting (Female Thread)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)