Overview
Mfr description
CDG5CA63TNSR-25-X6011 CG5, STAINLESS
Specifications
- Bore Diameter63 mm
- Stroke
- Mounting TypeMP4 Single Detachable Rear Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data