1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDG5BN20TNSR-150-G5BAMAPCS
CG5 CDG5BN20TNSR-150-G5BAMAPCS with 20 mm Bore Size
MI ITEM #
09932492
MFR #
CDG5BN20TNSR-150-G5BAMAPCS
Price
$151.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDG5BN20TNSR-150-G5BAMAPCS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDG5BN20TNSR-150-G5BAMAPCS
CG5 CDG5BN20TNSR-150-G5BAMAPCS with 20 mm Bore Size
MI ITEM #
09932492
MFR #
CDG5BN20TNSR-150-G5BAMAPCS
Mfr description
CDG5BN20TNSR-150-G5BAMAPCS CG5,
Double acting, single rod CG5-S cylinder
All stainless steel external parts
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$151
.55
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
20 mm
Details
Country of Origin
US
Cushion Type
Rubber Bumper
Magnet
Built-in
Mounting Type
Basic Type
Port Thread Standard
Rc
Product Type
Round Body Repairable Air Cylinders
Series
CG5
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items