Motion
CDG5BN20TNSR-75-G5BAL

SMC CORP OF AMERICA
CDG5BN20TNSR-75-G5BAL

C(D)G5-S-X165US, Stainless Steel Cylinder, Double Acting, Single Rod
Mi Item #09932555
MFR #CDG5BN20TNSR-75-G5BAL
Price$187.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN20TNSR-75-G5BAL

C(D)G5-S-X165US, Stainless Steel Cylinder, Double Acting, Single Rod
Mi Item #09932555
MFR #CDG5BN20TNSR-75-G5BAL

Mfr description
CDG5BN20TNSR-75-G5BAL CG5, STAINLESS
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)