Motion
CDG1ZA32-100Z-XC37

SMC CORP OF AMERICA
CDG1ZA32-100Z-XC37

CG1-Z CDG1ZA32-100Z-XC37 with 32 mm Bore Size
Mi Item #09932837
MFR #CDG1ZA32-100Z-XC37
Price$87.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZA32-100Z-XC37

CG1-Z CDG1ZA32-100Z-XC37 with 32 mm Bore Size
Mi Item #09932837
MFR #CDG1ZA32-100Z-XC37

Mfr description
CDG1ZA32-100Z-XC37 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Made to Order
    Larger throttle diameter of connecting port
  • Mounting Type
    Basic, w/o Trunnion Mounting, Female Thread
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)