Specifications
Dimensions
- Stroke1400 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1-Z
Overview
Mfr description
CDG1BN80TN-1400Z CG1, AIR CYLINDER