Motion
CDG5BN25TNSV-150-G5BAL

SMC CORP OF AMERICA
CDG5BN25TNSV-150-G5BAL

CDG5BN25TNSV-150-G5BAL CG5, STAINLESS
Mi Item #09933041
MFR #CDG5BN25TNSV-150-G5BAL
Price$228.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN25TNSV-150-G5BAL

CDG5BN25TNSV-150-G5BAL CG5, STAINLESS
Mi Item #09933041
MFR #CDG5BN25TNSV-150-G5BAL

Mfr description
CDG5BN25TNSV-150-G5BAL CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.35/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    150 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)