Motion
CDG5BN25TNSV-350

SMC CORP OF AMERICA
CDG5BN25TNSV-350

CG5 CDG5BN25TNSV-350 with 25 mm Bore Size
Mi Item #09933048
MFR #CDG5BN25TNSV-350
Price$147.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN25TNSV-350

CG5 CDG5BN25TNSV-350 with 25 mm Bore Size
Mi Item #09933048
MFR #CDG5BN25TNSV-350

Mfr description
CDG5BN25TNSV-350 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.25/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)