Motion
CDG5EA25SV-25-G5BASAPC

SMC CORP OF AMERICA
CDG5EA25SV-25-G5BASAPC

CG5 CDG5EA25SV-25-G5BASAPC with 25 mm Bore Size
MI ITEM #09933973
MFR #CDG5EA25SV-25-G5BASAPC
Price$268.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EA25SV-25-G5BASAPC

CG5 CDG5EA25SV-25-G5BASAPC with 25 mm Bore Size
MI ITEM #09933973
MFR #CDG5EA25SV-25-G5BASAPC

Mfr description
CDG5EA25SV-25-G5BASAPC CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Clevis Integrated Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)