Overview
Mfr description
CDG3BN100-200 CG3, AIR CYLINDER SHORT
- Space saving, compact cylinder
- Female thread now standard
- Eight bore sizes
- Auto switch capable
- RoHs compliant
Specifications
- SeriesCG3
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data