Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG3, Air Cylinder Short Type
Mi Item #09934542
MFR #CDG3BN20-75F

Mfr description
CDG3BN20-75F CG3, AIR CYLINDER SHORT
  • Space saving, compact cylinder
  • Female thread now standard
  • Eight bore sizes
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)