Motion
CDG5CA40TNSR-300-X6011

SMC CORP OF AMERICA
CDG5CA40TNSR-300-X6011

CG5 CDG5CA40TNSR-300-X6011 with 40 mm Bore Size
MI ITEM #09935487
MFR #CDG5CA40TNSR-300-X6011
Price$435.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5CA40TNSR-300-X6011

CG5 CDG5CA40TNSR-300-X6011 with 40 mm Bore Size
MI ITEM #09935487
MFR #CDG5CA40TNSR-300-X6011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    MP4 Single Detachable Rear Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CDG5CA40TNSR-300-X6011 CG5, STAINLESS
  • NFPA mounting interchangeable, all SUS air cylinder
  • 5 bore sizes
  • 9 NFPA mounting options
  • NBR or FKM seal material
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought