Motion
CDG5EN25TNSV-100-X165US

SMC CORP OF AMERICA
CDG5EN25TNSV-100-X165US

CG5 CDG5EN25TNSV-100-X165US with 25 mm Bore Size
MI ITEM #09935512
MFR #CDG5EN25TNSV-100-X165US
List Price$112.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN25TNSV-100-X165US

CG5 CDG5EN25TNSV-100-X165US with 25 mm Bore Size
MI ITEM #09935512
MFR #CDG5EN25TNSV-100-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.75/each for your price

Overview

Mfr description
CDG5EN25TNSV-100-X165US CG5, STAINLESS

Specifications

  • Series
    CG5
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Clevis Integrated Type
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text