Motion
CDG5EN25TNSV-75-X165US

SMC CORP OF AMERICA
CDG5EN25TNSV-75-X165US

CG5 CDG5EN25TNSV-75-X165US with 25 mm Bore Size
Mi Item #09935562
MFR #CDG5EN25TNSV-75-X165US
Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN25TNSV-75-X165US

CG5 CDG5EN25TNSV-75-X165US with 25 mm Bore Size
Mi Item #09935562
MFR #CDG5EN25TNSV-75-X165US

Mfr description
CDG5EN25TNSV-75-X165US CG5, STAINLESS
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.15/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Clevis Integrated Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)