Specifications
Dimensions
- Bore Diameter32 mm
- Stroke100 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeIntegral Clevis
- Product TypeRound Body Repairable Air Cylinders
Overview
Mfr description
CDG5EN32TNSR-100 CG5, STAINLESS STEEL