Motion
CDG5EN32TNSR-50-G5BAL

SMC CORP OF AMERICA
CDG5EN32TNSR-50-G5BAL

CDG5EN32TNSR-50-G5BAL CG5, STAINLESS
Mi Item #09935716
MFR #CDG5EN32TNSR-50-G5BAL
Price$215.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN32TNSR-50-G5BAL

CDG5EN32TNSR-50-G5BAL CG5, STAINLESS
Mi Item #09935716
MFR #CDG5EN32TNSR-50-G5BAL

Mfr description
CDG5EN32TNSR-50-G5BAL CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.10/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Integrated Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)