Overview
Mfr description
CDG1DA32TF-150Z CG1, AIR CYLINDER
Specifications
- Country of OriginJP
- Auto-SwitchWith (Built-in magnet)
- Bore Diameter32 mm
- Cushion TypeAir Cushion
- Mounting TypeClevis
- Port Thread StandardG
- Rod BootWithout rod boot
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data